Shop WIDIA

Turning Insert, Trigon, 4, WNMG, 1, Carbide

  • Mfr # 4166295
  • Zoro # G2910719

product price: 
$
11.39
/ea
Sold in multiples of 5 for $56.95

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4166295
Zoro #
G2910719
UPC #
-
Country of Origin
United States
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
TN20P
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
WNMG0804042P
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
ANSI Number
WNMG4312P
No. of Edges
6
Mounting Style
Clamp
Relief Angle
0 Degrees
Coating
Tin
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Secondary Material Application
Cast Iron
Included Angle
80 Degrees
Chip-Breaker Code
2P
Shape
Trigon
Primary Material Application ISO Code
P
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Chip-Breaker Style
Double Sided
Secondary Material Application ISO Code
K
Material - Machining
Carbide
Number of Cutting Edges
6
Primary Material Application
Steel
ANSI Code
WNMG4312P
Manufacturer Grade
TN20P
Finish - Machining
TiN
Cutting Application
Outside and Inside Diameter Turning
Clearance Angle
0 Degrees
Material
Carbide

Dimensions

Insert Size
431
Corner Radius
1/64 in
Nose Radius
0.016"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Thickness
3/16 in
Through Hole Inside Dia.
0.2030 in
Cutting Edge Length
8.69mm

Description

Turning Insert, Chip-Breaker Code 2P, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.