Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0156 in, Carbide

  • Mfr # 4165874
  • Zoro # G2910107
product price: 
$
10.59
/ea
Sold in multiples of 5 for $52.95

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4165874
Zoro #
G2910107
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
331
Corner Radius
0.0156 in
Mounting Hole Dia.
0.150"
Nose Radius
0.016"
Insert Thickness
0.1875"
Cutting Edge Length
16.5 mm
Thickness
0.1875 in
Through Hole Inside Dia.
0.15 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
TN15M
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
TNMG1604044P
No. of Edges
6
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Coating
Uncoated
Cast Iron (K) Compatibility
No
Relief Angle
0 Degrees
ANSI Number
TNMG3314P
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
Measurement System
Fractional Inch
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Included Angle
60 Degrees
Primary Material Application
Stainless Steel
Secondary Material Application
Nickel, Steel, Titanium
Finish - Machining
Bright (Uncoated)
Chip-Breaker Style
Double Sided
Manufacturer Grade
TN15M
Clearance Angle
0 Degrees
Secondary Material Application ISO Code
P, S
Shape
Triangle
Number of Cutting Edges
6
Coating Process
CVD
Chip-Breaker Code
4P
Cutting Application
Outside and Inside Diameter Turning
Primary Material Application ISO Code
M
ANSI Code
TNMG3314P
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code 4P, Inscribed Circle 3/8 in, Bright (Uncoated)

Ratings & reviews