Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0156 in, Carbide

  • Mfr # 4165875
  • Zoro # G2910061

product price: 
$
10.59
/ea
Sold in multiples of 5 for $52.95

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4165875
Zoro #
G2910061
UPC #
-
Country of Origin
United States
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
TN30M
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
TNMG1604044P
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
No. of Edges
6
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
Yes
Mounting Style
Clamp
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
Relief Angle
0 Degrees
ANSI Number
TNMG3314P
Steel (P) Compatibility
Yes
Coating
Uncoated
Primary Material Application ISO Code
M
Cutting Application
Outside and Inside Diameter Turning
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Shape
Triangle
Material - Machining
Carbide
Coating Process
CVD
ANSI Code
TNMG3314P
Manufacturer Grade
TN30M
Primary Material Application
Stainless Steel
Number of Cutting Edges
6
Chip-Breaker Style
Double Sided
Included Angle
60 Degrees
Chip-Breaker Code
4P
Secondary Material Application
Nickel, Steel, Titanium
Secondary Material Application ISO Code
P, S
Material
Carbide

Dimensions

Insert Size
331
Corner Radius
0.0156 in
Nose Radius
0.016"
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Thickness
0.1875 in
Through Hole Inside Dia.
0.15 in
Cutting Edge Length
16.5 mm

Description

Triangle Turning Insert, Chip-Breaker Code 4P, Inscribed Circle 3/8 in, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.