Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0156 in, Carbide

  • Mfr # 4172369
  • Zoro # G2815327

product price: 
$
6.89
/ea
Sold in multiples of 10 for $68.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4172369
Zoro #
G2815327
UPC #
-
Country of Origin
India
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WM15CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
TNMG160404UM
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Stainless (M), Steel (P)
ANSI Number
TNMG331UM
Relief Angle
0 Degrees
Mounting Style
Clamp
No. of Edges
6
Coating
Tin
Cutting Direction
Neutral
Measurement System
Fractional Inch
Finish - Machining
TiN
Secondary Material Application
Steel
Shape
Triangle
Included Angle
60 Degrees
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Manufacturer Grade
WM15CT
Primary Material Application ISO Code
M
Chip-Breaker Code
UM
Material - Machining
Carbide
Primary Material Application
Stainless Steel
Number of Cutting Edges
6
Secondary Material Application ISO Code
P
Cutting Application
Outside and Inside Diameter Turning
Coating Process
CVD
ANSI Code
TNMG331UM
Chip-Breaker Style
Double Sided
Material
Carbide

Dimensions

Insert Size
331
Corner Radius
0.0156 in
Insert Thickness
0.1875"
Nose Radius
0.016"
Mounting Hole Dia.
0.150"
Cutting Edge Length
16.5 mm
Thickness
0.1875 in
Through Hole Inside Dia.
0.15 in

Description

Triangle Turning Insert, Chip-Breaker Code UM, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.