Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0156 in, Carbide

  • Mfr # 4172396
  • Zoro # G2815500

product price: 
$
6.99
/ea
Sold in multiples of 10 for $69.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4172396
Zoro #
G2815500
UPC #
-
Country of Origin
India
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WM25CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
TNMG160404UM
ANSI Number
TNMG331UM
No. of Edges
6
Mounting Style
Clamp
Cutting Direction
Neutral
Relief Angle
0 Degrees
Coating
Tin
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Finish - Machining
TiN
Chip-Breaker Code
UM
Measurement System
Fractional Inch
Coating Process
CVD
Shape
Triangle
Chip-Breaker Style
Double Sided
Secondary Material Application ISO Code
P, S
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Cutting Application
Outside and Inside Diameter Turning
Primary Material Application
Stainless Steel
Clearance Angle
0 Degrees
ANSI Code
TNMG331UM
Secondary Material Application
Nickel, Steel, Titanium
Included Angle
60 Degrees
Manufacturer Grade
WM25CT
Number of Cutting Edges
6
Primary Material Application ISO Code
M
Material
Carbide

Dimensions

Insert Size
331
Corner Radius
0.0156 in
Nose Radius
0.016"
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Cutting Edge Length
16.5 mm
Through Hole Inside Dia.
0.15 in
Thickness
0.1875 in

Description

Triangle Turning Insert, Chip-Breaker Code UM, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.