Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide

  • Mfr # 4166523
  • Zoro # G2911391

product price: 
$
10.49
/ea
Sold in multiples of 10 for $104.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4166523
Zoro #
G2911391
UPC #
-
Country of Origin
United States
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
TN20P
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMG1604087N
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
No. of Edges
6
Coating
Tin
ANSI Number
TNMG3327N
Cast Iron (K) Compatibility
Yes
Mounting Style
Clamp
Stainless (M) Compatibility
No
Manufacturer Grade
TN20P
Primary Material Application ISO Code
P
Secondary Material Application
Cast Iron
Chip-Breaker Style
Double Sided
Secondary Material Application ISO Code
K
Finish - Machining
TiN
Cutting Application
Outside and Inside Diameter Turning
ANSI Code
TNMG3327N
Material - Machining
Carbide
Included Angle
60 Degrees
Primary Material Application
Steel
Number of Cutting Edges
6
Insert Holding Type
Straight Hole
Chip-Breaker Code
7N
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Shape
Triangle
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Mounting Hole Dia.
0.150"
Nose Radius
0.031"
Insert Thickness
0.1875"
Thickness
0.1875 in
Cutting Edge Length
16.5 mm
Through Hole Inside Dia.
0.15 in

Description

Triangle Turning Insert, Chip-Breaker Code 7N, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.