Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide

  • Mfr # 4166525
  • Zoro # G7678960

product price: 
$
10.59
/ea
Sold in multiples of 5 for $52.95

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4166525
Zoro #
G7678960
UPC #
-
Country of Origin
Canada
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
TN20K
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMG1604087N
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
No. of Edges
6
ANSI Number
TNMG3327N
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Mounting Style
Clamp
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
For Use With
Toolholders, Boring Bars
Coating
Tin
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
No
Primary Material Application ISO Code
K
Number of Cutting Edges
6
Insert Holding Type
Straight Hole
Included Angle
60 Degrees
Secondary Material Application
Steel
Manufacturer Grade
TN20K
ANSI Code
TNMG3327N
Coating Process
CVD
Chip-Breaker Code
7N
Primary Material Application
Cast Iron
Measurement System
Fractional Inch
Material - Machining
Carbide
Clearance Angle
0 Degrees
Secondary Material Application ISO Code
P
Chip-Breaker Style
Double Sided
Shape
Triangle
Cutting Application
Outside and Inside Diameter Turning
Finish - Machining
TiN
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Insert Thickness
0.1875"
Nose Radius
0.031"
Mounting Hole Dia.
0.150"
Thickness
0.1875 in
Cutting Edge Length
16.5 mm
Through Hole Inside Dia.
0.15 in

Description

Triangle Turning Insert, Chip-Breaker Code 7N, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.