Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide

  • Mfr # 4166872
  • Zoro # G2912049

product price: 
$
10.59
/ea
Sold in multiples of 5 for $52.95

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4166872
Zoro #
G2912049
UPC #
-
Country of Origin
United States
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
TN20K
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
TNMG1604082P
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Coating
Tin
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
No. of Edges
6
ANSI Number
TNMG3322P
Mounting Style
Clamp
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
Yes
Coating Process
CVD
Primary Material Application ISO Code
K
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Manufacturer Grade
TN20K
Included Angle
60 Degrees
Chip-Breaker Style
Double Sided
Clearance Angle
0 Degrees
Number of Cutting Edges
6
Finish - Machining
TiN
Shape
Triangle
Secondary Material Application
Steel
Primary Material Application
Cast Iron
Secondary Material Application ISO Code
P
Measurement System
Fractional Inch
ANSI Code
TNMG3322P
Chip-Breaker Code
2P
Cutting Application
Outside and Inside Diameter Turning
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Nose Radius
0.031"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Thickness
0.1875 in
Through Hole Inside Dia.
0.15 in
Cutting Edge Length
16.5 mm

Description

Triangle Turning Insert, Chip-Breaker Code 2P, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.