Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide

  • Mfr # 4166874
  • Zoro # G2912067

product price: 
$
9.95
/ea
Sold in multiples of 5 for $49.75

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4166874
Zoro #
G2912067
UPC #
-
Country of Origin
United States
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
TN10U
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
TNMG1604082P
Cutting Direction
Neutral
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
ANSI Number
TNMG3322P
For Use With
Toolholders, Boring Bars
Coating
AlTiN
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
Yes
No. of Edges
6
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Clamp
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Finish - Machining
AlTiN
Cutting Application
Outside and Inside Diameter Turning
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Shape
Triangle
Secondary Material Application ISO Code
K, N, P
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Manufacturer Grade
TN10U
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Chip-Breaker Style
Double Sided
Primary Material Application ISO Code
M, S
ANSI Code
TNMG3322P
Chip-Breaker Code
2P
Number of Cutting Edges
6
Included Angle
60 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Coating Process
PVD
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Nose Radius
0.031"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Thickness
0.1875 in
Cutting Edge Length
16.5 mm
Through Hole Inside Dia.
0.15 in

Description

Triangle Turning Insert, Chip-Breaker Code 2P, Inscribed Circle 3/8 in, AlTiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.