Shop WIDIA

Turning Insert, Trigon, 4, WNMG, 2, Carbide

  • Mfr # 4171554
  • Zoro # G2813802

product price: 
$
8.99
/ea
Sold in multiples of 10 for $89.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171554
Zoro #
G2813802
UPC #
-
Country of Origin
India
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
WNMG080408RH
Cutting Direction
Neutral
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Steel (P)
Steel (P) Compatibility
Yes
No. of Edges
6
ANSI Number
WNMG432RH
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Coating
Tin
Mounting Style
Clamp
Secondary Material Application
Cast Iron
Secondary Material Application ISO Code
K
Coating Process
CVD
Finish - Machining
TiN
Cutting Application
Outside and Inside Diameter Turning
Manufacturer Grade
WP25CT
Measurement System
Fractional Inch
Shape
Trigon
Chip-Breaker Style
Double Sided
Number of Cutting Edges
6
Insert Holding Type
Straight Hole
Chip-Breaker Code
RH
Primary Material Application ISO Code
P
Primary Material Application
Steel
Included Angle
80 Degrees
ANSI Code
WNMG432RH
Clearance Angle
0 Degrees
Material - Machining
Carbide
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.031"
Thickness
3/16 in
Through Hole Inside Dia.
0.2030 in
Cutting Edge Length
8.69mm

Description

Turning Insert, Chip-Breaker Code RH, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.