Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide

  • Mfr # 5550228
  • Zoro # G2817348

product price: 
$
12.99
/ea

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5550228
Zoro #
G2817348
UPC #
-
Country of Origin
United States
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WS10PT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
TNMG160408UM
Stainless (M) Compatibility
Yes
No. of Edges
6
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
Yes
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
ANSI Number
TNMG332UM
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Coating
AlTiSiN
Mounting Style
Clamp
Super Alloy (S) Compatibility
Yes
Chip-Breaker Style
Double Sided
Number of Cutting Edges
6
Shape
Triangle
Primary Material Application
Nickel, Stainless Steel, Titanium
Material - Machining
Carbide
Included Angle
60 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Chip-Breaker Code
UM
Finish - Machining
AlTiSiN
Coating Process
PVD
Cutting Application
Outside and Inside Diameter Turning
Secondary Material Application ISO Code
K, N, P
Primary Material Application ISO Code
M, S
Clearance Angle
0 Degrees
Manufacturer Grade
WS10PT
Insert Holding Type
Straight Hole
ANSI Code
TNMG332UM
Measurement System
Fractional Inch
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Nose Radius
0.031"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Thickness
0.1875 in
Cutting Edge Length
16.5 mm
Through Hole Inside Dia.
0.15 in

Description

Triangle Turning Insert, Chip-Breaker Code UM, Inscribed Circle 3/8 in, AlTiSiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.