Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide

  • Mfr # 4172370
  • Zoro # G2815318

product price: 
$
6.79
/ea
Sold in multiples of 10 for $67.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4172370
Zoro #
G2815318
UPC #
-
Country of Origin
India
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WM15CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
TNMG160408UM
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
Stainless (M) Compatibility
Yes
ANSI Number
TNMG332UM
Mounting Style
Clamp
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
No
Coating
Tin
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
No. of Edges
6
Steel (P) Compatibility
Yes
Insert Holding Type
Straight Hole
Secondary Material Application
Steel
ANSI Code
TNMG332UM
Chip-Breaker Style
Double Sided
Manufacturer Grade
WM15CT
Included Angle
60 Degrees
Material - Machining
Carbide
Secondary Material Application ISO Code
P
Coating Process
CVD
Primary Material Application
Stainless Steel
Cutting Application
Outside and Inside Diameter Turning
Chip-Breaker Code
UM
Finish - Machining
TiN
Primary Material Application ISO Code
M
Clearance Angle
0 Degrees
Shape
Triangle
Number of Cutting Edges
6
Measurement System
Fractional Inch
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Nose Radius
0.031"
Through Hole Inside Dia.
0.15 in
Thickness
0.1875 in
Cutting Edge Length
16.5 mm

Description

Triangle Turning Insert, Chip-Breaker Code UM, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.