Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide

  • Mfr # 4173058
  • Zoro # G2816228

product price: 
$
7.19
/ea
Sold in multiples of 10 for $71.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4173058
Zoro #
G2816228
UPC #
-
Country of Origin
India
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WM25CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMG160408RH
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
ANSI Number
TNMG332RH
Mounting Style
Clamp
No. of Edges
6
Stainless (M) Compatibility
Yes
Coating
Tin
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
Primary Material Application
Stainless Steel
Primary Material Application ISO Code
M
Coating Process
CVD
Chip-Breaker Code
RH
Cutting Application
Outside and Inside Diameter Turning
Secondary Material Application
Nickel, Steel, Titanium
Number of Cutting Edges
6
Finish - Machining
TiN
Chip-Breaker Style
Double Sided
Manufacturer Grade
WM25CT
Measurement System
Fractional Inch
Secondary Material Application ISO Code
P, S
Material - Machining
Carbide
Clearance Angle
0 Degrees
ANSI Code
TNMG332RH
Shape
Triangle
Insert Holding Type
Straight Hole
Included Angle
60 Degrees
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Insert Thickness
0.1875"
Nose Radius
0.031"
Mounting Hole Dia.
0.150"
Thickness
0.1875 in
Through Hole Inside Dia.
0.15 in
Cutting Edge Length
16.5 mm

Description

Triangle Turning Insert, Chip-Breaker Code RH, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.