Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide

  • Mfr # 4171542
  • Zoro # G2813997

product price: 
$
7.19
/ea
Sold in multiples of 10 for $71.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171542
Zoro #
G2813997
UPC #
-
Country of Origin
India
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMG160408RH
Workpiece Compatibility
Cast Iron (K), Steel (P)
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Coating
Tin
Super Alloy (S) Compatibility
No
No. of Edges
6
Mounting Style
Clamp
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
ANSI Number
TNMG332RH
ANSI Code
TNMG332RH
Insert Holding Type
Straight Hole
Shape
Triangle
Secondary Material Application
Cast Iron
Primary Material Application
Steel
Manufacturer Grade
WP25CT
Measurement System
Fractional Inch
Number of Cutting Edges
6
Chip-Breaker Code
RH
Finish - Machining
TiN
Secondary Material Application ISO Code
K
Material - Machining
Carbide
Cutting Application
Outside and Inside Diameter Turning
Primary Material Application ISO Code
P
Clearance Angle
0 Degrees
Chip-Breaker Style
Double Sided
Coating Process
CVD
Included Angle
60 Degrees
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Nose Radius
0.031"
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Through Hole Inside Dia.
0.15 in
Cutting Edge Length
16.5 mm
Thickness
0.1875 in

Description

Triangle Turning Insert, Chip-Breaker Code RH, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.