Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0468 in, Carbide

  • Mfr # 4169466
  • Zoro # G7679137

product price: 
$
6.79
/ea
Sold in multiples of 10 for $67.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
333
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4169466
Zoro #
G7679137
UPC #
-
Country of Origin
India
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WM25CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMG160412UR
Non Ferrous (N) Compatibility
No
No. of Edges
6
Hardened (H) Compatibility
No
Coating
Tin
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
ANSI Number
TNMG333UR
Steel (P) Compatibility
Yes
Mounting Style
Clamp
Stainless (M) Compatibility
Yes
Chip-Breaker Style
Double Sided
Primary Material Application
Stainless Steel
Insert Holding Type
Straight Hole
Number of Cutting Edges
6
Finish - Machining
TiN
Clearance Angle
0 Degrees
Shape
Triangle
Manufacturer Grade
WM25CT
Secondary Material Application
Nickel, Steel, Titanium
Material - Machining
Carbide
Chip-Breaker Code
UR
Measurement System
Fractional Inch
Coating Process
CVD
Cutting Application
Outside and Inside Diameter Turning
ANSI Code
TNMG333UR
Secondary Material Application ISO Code
P, S
Included Angle
60 Degrees
Primary Material Application ISO Code
M
Material
Carbide

Dimensions

Insert Size
333
Corner Radius
0.0468 in
Nose Radius
0.047"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Through Hole Inside Dia.
0.15 in
Cutting Edge Length
16.5 mm
Thickness
0.1875 in

Description

Triangle Turning Insert, Chip-Breaker Code UR, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.