Shop WIDIA

Triangle Turning Inserts, Triangle, 0.375 in, TNMG, 60 Degrees, 0.047 in

  • Mfr # 6791842
  • Zoro # G105972445

product price: 
$
7.29
/ea
Sold in multiples of 5 for $36.45

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
0.375 in
Chip-Breaker
UR
Corner Radius
0.047 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6791842
Zoro #
G105972445
UPC #
-
Country of Origin
India
Item
Triangle Turning Inserts
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
0.375 in
Chip-Breaker
UR
Rake
Negative
ISO Number
TNMG160412UR
Included Angle
60 Degrees
Cutting Direction
Neutral
Primary Material Application ISO Code
M, P, S
Standards
ANSI; ISO
ANSI Code
TNMG333UR
Measurement System
Decimal Inch
Secondary Material Application
Cast Iron, High-Temperature Alloy, Non-Ferrous
Clearance Angle
0 Degrees
Shape
Triangle
Primary Material Application
High-Temperature Alloys, Stainless Steel, Steel
Chip-Breaker Code
UR
Number of Cutting Edges
6
Coating Process
PVD
Material - Machining
Carbide
Features
Deformation Resistance
Finish - Machining
TiAlN
Secondary Material Application ISO Code
H, K, N
Cutting Application
Roughing
Material Grade - Machining
Carbide
Manufacturer Grade
WU10PT

Dimensions

Corner Radius
0.047 in
Thickness
0.1875 in
Depth of Cut
0.1875 in
Cutting Edge Length
0.6496 in
Through Hole Inside Dia.
0.15 in
Fits Chest Size
Deformation Resistance

Description

Triangle Turning Inserts, Chip-Breaker Code UR, Inscribed Circle 0.375 in, TiAlN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.