Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0625 in, Carbide

  • Mfr # 4171117
  • Zoro # G2812691

product price: 
$
7.19
/ea
Sold in multiples of 10 for $71.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
334
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171117
Zoro #
G2812691
UPC #
-
Country of Origin
India
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WP15CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMG160416UR
ANSI Number
TNMG334UR
Non Ferrous (N) Compatibility
No
Coating
Tin
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Mounting Style
Clamp
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
No. of Edges
6
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Material - Machining
Carbide
Chip-Breaker Code
UR
Measurement System
Fractional Inch
Included Angle
60 Degrees
Secondary Material Application
Cast Iron
ANSI Code
TNMG334UR
Cutting Application
Outside and Inside Diameter Turning
Finish - Machining
TiN
Chip-Breaker Style
Double Sided
Secondary Material Application ISO Code
K
Primary Material Application ISO Code
P
Insert Holding Type
Straight Hole
Coating Process
CVD
Primary Material Application
Steel
Clearance Angle
0 Degrees
Number of Cutting Edges
6
Manufacturer Grade
WP15CT
Shape
Triangle
Material
Carbide

Dimensions

Insert Size
334
Corner Radius
0.0625 in
Insert Thickness
0.1875"
Nose Radius
0.063"
Mounting Hole Dia.
0.150"
Cutting Edge Length
16.5 mm
Thickness
0.1875 in
Through Hole Inside Dia.
0.15 in

Description

Triangle Turning Insert, Chip-Breaker Code UR, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.