Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0468 in, Carbide

  • Mfr # 4166527
  • Zoro # G2911568

product price: 
$
10.49
/ea
Sold in multiples of 10 for $104.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
333
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4166527
Zoro #
G2911568
UPC #
-
Country of Origin
United States
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
TN20P
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMG1604127N
Cast Iron (K) Compatibility
Yes
Coating
Tin
Workpiece Compatibility
Cast Iron (K), Steel (P)
Steel (P) Compatibility
Yes
No. of Edges
6
ANSI Number
TNMG3337N
Super Alloy (S) Compatibility
No
Relief Angle
0 Degrees
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Mounting Style
Clamp
ANSI Code
TNMG3337N
Material - Machining
Carbide
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Chip-Breaker Style
Double Sided
Shape
Triangle
Finish - Machining
TiN
Cutting Application
Outside and Inside Diameter Turning
Insert Holding Type
Straight Hole
Primary Material Application
Steel
Number of Cutting Edges
6
Chip-Breaker Code
7N
Clearance Angle
0 Degrees
Manufacturer Grade
TN20P
Secondary Material Application ISO Code
K
Included Angle
60 Degrees
Secondary Material Application
Cast Iron
Material
Carbide

Dimensions

Insert Size
333
Corner Radius
0.0468 in
Nose Radius
0.047"
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Through Hole Inside Dia.
0.15 in
Thickness
0.1875 in
Cutting Edge Length
16.5 mm

Description

Triangle Turning Insert, Chip-Breaker Code 7N, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.