Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0625 in, Carbide

  • Mfr # 4171443
  • Zoro # G2813568

product price: 
$
7.19
/ea
Sold in multiples of 10 for $71.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
334
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171443
Zoro #
G2813568
UPC #
-
Country of Origin
India
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WK20CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMG160416UR
ANSI Number
TNMG334UR
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Super Alloy (S) Compatibility
No
Mounting Style
Clamp
No. of Edges
6
Coating
Tin
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Chip-Breaker Style
Double Sided
Included Angle
60 Degrees
Clearance Angle
0 Degrees
Primary Material Application ISO Code
K
Secondary Material Application
Steel
Shape
Triangle
Number of Cutting Edges
6
Primary Material Application
Cast Iron
Finish - Machining
TiN
Manufacturer Grade
WK20CT
Chip-Breaker Code
UR
Material - Machining
Carbide
Insert Holding Type
Straight Hole
ANSI Code
TNMG334UR
Measurement System
Fractional Inch
Coating Process
CVD
Cutting Application
Outside and Inside Diameter Turning
Secondary Material Application ISO Code
P
Material
Carbide

Dimensions

Insert Size
334
Corner Radius
0.0625 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Nose Radius
0.063"
Through Hole Inside Dia.
0.15 in
Cutting Edge Length
16.5 mm
Thickness
0.1875 in

Description

Triangle Turning Insert, Chip-Breaker Code UR, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.