Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TNMP, 0.0156 in, Carbide

  • Mfr # 4172491
  • Zoro # G2815799

product price: 
$
12.59
/ea
Sold in multiples of 10 for $125.90

Key Features

Insert Shape
Triangle
Insert Style
TNMP
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4172491
Zoro #
G2815799
UPC #
-
Country of Origin
United States
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMP
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WS10PT
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
TNMP160404
For Use With
Toolholders, Boring Bars
ANSI Number
TNMP331
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Mounting Style
Clamp
No. of Edges
6
Cutting Direction
Neutral
Coating
AlTiSiN
Stainless (M) Compatibility
Yes
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
Yes
Steel (P) Compatibility
Yes
Included Angle
60 Degrees
Cutting Application
Outside and Inside Diameter Turning
Number of Cutting Edges
6
ANSI Code
TNMP331
Secondary Material Application ISO Code
K, N, P
Chip-Breaker Style
Double Sided
Finish - Machining
AlTiSiN
Material - Machining
Carbide
Manufacturer Grade
WS10PT
Insert Holding Type
Straight Hole
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application
Nickel, Stainless Steel, Titanium
Primary Material Application ISO Code
M, S
Coating Process
PVD
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Shape
Triangle
Material
Carbide

Dimensions

Insert Size
331
Corner Radius
0.0156 in
Mounting Hole Dia.
0.150"
Nose Radius
0.016"
Insert Thickness
0.1875"
Thickness
0.1875 in
Cutting Edge Length
16.5 mm
Through Hole Inside Dia.
0.15 in

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, AlTiSiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.