Shop WIDIA

Square Turning Insert, Square, 5, SNMG, 3, Carbide

  • Mfr # 4169498
  • Zoro # G2809088

product price: 
$
14.75
/ea
Sold in multiples of 10 for $147.50

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5/8 in
Insert Size
SNMG 322-1
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4169498
Zoro #
G2809088
UPC #
-
Country of Origin
India
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WM35CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG150612UR
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
No. of Edges
8
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P)
Steel (P) Compatibility
Yes
ANSI Number
SNMG543UR
Cast Iron (K) Compatibility
No
Mounting Style
Clamp
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
No
Coating
Tin
For Use With
Toolholders, Boring Bars
Primary Material Application
Stainless Steel
Manufacturer Grade
WM35CT
ANSI Code
SNMG543UR
Chip-Breaker Style
Double Sided
Cutting Application
Turning
Chip-Breaker Code
UR
Material - Machining
Carbide
Secondary Material Application
Steel
Coating Process
CVD
Included Angle
90 Degrees
Shape
Square
Secondary Material Application ISO Code
P
Primary Material Application ISO Code
M
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Finish - Machining
TiN
Number of Cutting Edges
8
Clearance Angle
0 Degrees
Material
Carbide

Dimensions

Insert Size
SNMG 322-1
Corner Radius
3/64 in
Insert Thickness
0.2500"
Mounting Hole Dia.
0.250"
Nose Radius
0.047"
Thickness
1/4 in
Cutting Edge Length
15.88mm

Description

Square Turning Insert, Chip-Breaker Code UR, Inscribed Circle 5/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.