Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TPG3, 0.0312 in, Ceramic

  • Mfr # 2952711
  • Zoro # G2909361

product price: 
$
17.55
/ea
Sold in multiples of 10 for $175.50

Key Features

Insert Shape
Triangle
Insert Style
TPG3
Inscribed Circle
3/8 in
Insert Size
322
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2952711
Zoro #
G2909361
UPC #
-
Country of Origin
United States
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPG3
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
CW2015
Insert Material
Ceramic
Insert Application
Medium
Rake
Negative
ISO Number
TPGN160308T00520
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
ANSI Number
TPG322T0220
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Relief Angle
11 Degrees
No. of Edges
3
Coating
Uncoated
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Material - Machining
Ceramic
Insert Holding Type
No Screw Hole
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
H, K
Measurement System
Fractional Inch
ANSI Code
TPG322T0220
Cutting Edge
Chamfered
Number of Cutting Edges
3
Primary Material Application
Cast Iron, Hardened Steel
Shape
Triangle
Included Angle
60 Degrees
Cutting Application
Outside and Inside Diameter Turning
Clearance Angle
11 Degrees
Material Grade - Machining
Alumina
Manufacturer Grade
CW2015
Material
Ceramic

Dimensions

Insert Size
322
Corner Radius
0.0312 in
Nose Radius
0.031"
Insert Thickness
0.1250"
Thickness
0.125 in
Cutting Edge Length
16.5 mm

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.