Shop WIDIA

Turning Insert, Trigon, 4, WNMG, 1, Carbide

  • Mfr # 4172435
  • Zoro # G2815753

product price: 
$
8.89
/ea
Sold in multiples of 10 for $88.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4172435
Zoro #
G2815753
UPC #
-
Country of Origin
India
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WM35CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
WNMG080404UM
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
ANSI Number
WNMG431UM
Cutting Direction
Neutral
Coating
Tin
No. of Edges
6
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P)
Cast Iron (K) Compatibility
No
Chip-Breaker Style
Double Sided
Shape
Trigon
Coating Process
CVD
Material - Machining
Carbide
Secondary Material Application
Steel
Finish - Machining
TiN
Secondary Material Application ISO Code
P
Insert Holding Type
Straight Hole
Included Angle
80 Degrees
Manufacturer Grade
WM35CT
Number of Cutting Edges
6
ANSI Code
WNMG431UM
Clearance Angle
0 Degrees
Chip-Breaker Code
UM
Primary Material Application ISO Code
M
Measurement System
Fractional Inch
Cutting Application
Outside and Inside Diameter Turning
Primary Material Application
Stainless Steel
Material
Carbide

Dimensions

Insert Size
431
Corner Radius
1/64 in
Nose Radius
0.016"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Through Hole Inside Dia.
0.2030 in
Cutting Edge Length
8.69mm
Thickness
3/16 in

Description

Turning Insert, Chip-Breaker Code UM, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.