Triangle Turning Insert, Triangle, 3/8 in, TPG3, 0.0312 in, Ceramic

  • Mfr # 2952712
  • Zoro # G2909370
product price: 
$
18.15
/ea
Sold in multiples of 5 for $90.75

Key Features

Insert Shape
Triangle
Insert Style
TPG3
Inscribed Circle
3/8 in
Insert Size
322
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2952712
Zoro #
G2909370
UPC #
-
Country of Origin
United States
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPG3
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
CW2015
Insert Material
Ceramic
Insert Application
Medium
Rake
Negative
ISO Number
TPGN160308T01020
For Use With
Toolholders, Boring Bars
No. of Edges
3
Mounting Style
Clamp
Coating
Uncoated
Cutting Direction
Neutral
ANSI Number
TPG322T0420
Workpiece Compatibility
Cast Iron (K)
Relief Angle
11 Degrees
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
Shape
Triangle
Primary Material Application
Cast Iron, Hardened Steel
Cutting Application
Outside and Inside Diameter Turning
Insert Holding Type
No Screw Hole
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
H, K
Material Grade - Machining
Alumina
Cutting Edge
Chamfered
Manufacturer Grade
CW2015
Clearance Angle
11 Degrees
Number of Cutting Edges
3
Material - Machining
Ceramic
Included Angle
60 Degrees
Measurement System
Fractional Inch
ANSI Code
TPG322T0420
Material
Ceramic

Dimensions

Insert Size
322
Corner Radius
0.0312 in
Insert Thickness
0.1250"
Nose Radius
0.031"
Thickness
0.125 in
Cutting Edge Length
16.5 mm

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated)

Ratings & reviews