Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TPHH, 0.0156 in

  • Mfr # 2821162
  • Zoro # G3879852

product price: 
$
22.89
/ea
Sold in multiples of 5 for $114.45

Key Features

Insert Shape
Triangle
Insert Style
TPHH
Inscribed Circle
3/8 in
Insert Size
0.3750"
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2821162
Zoro #
G3879852
UPC #
4021169389399
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPHH
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
CG5
Rake
15 Degrees
ISO Number
TPHH160304L
Cutting Direction
Left Hand
Finish - Machining
TiN
Cutting Application
Outside and Inside Diameter Turning
ANSI Code
TPHH321L
Coating Process
PVD
Clearance Angle
11 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Number of Cutting Edges
3
Secondary Material Application ISO Code
K
Measurement System
Fractional Inch
Primary Material Application ISO Code
M, N, P, S
Insert Holding Type
70 Degrees to 90 Degrees Countersink Hole
Manufacturer Grade
CG5
Chip-Breaker Style
On One Side
Shape
Triangle
Material - Machining
Carbide
Included Angle
60 Degrees
Secondary Material Application
Cast Iron

Dimensions

Insert Size
0.3750"
Corner Radius
0.0156 in
Insert Thickness
0.1250"
Thickness
0.125 in
Through Hole Inside Dia.
0.13 in
Cutting Edge Length
16.5 mm

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, TiN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.