Shop WIDIA

Square Turning Insert, Square, 5, SNMG, 3, Carbide

  • Mfr # 4170518
  • Zoro # G2810969

product price: 
$
14.19
/ea
Sold in multiples of 10 for $141.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5/8 in
Insert Size
SNMG 322-1
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170518
Zoro #
G2810969
UPC #
-
Country of Origin
India
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG150612UR
Workpiece Compatibility
Cast Iron (K), Steel (P)
ANSI Number
SNMG543UR
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
No. of Edges
8
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
No
Coating
Tin
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
ANSI Code
SNMG543UR
Chip-Breaker Code
UR
Primary Material Application ISO Code
P
Cutting Application
Turning
Number of Cutting Edges
8
Chip-Breaker Style
Double Sided
Included Angle
90 Degrees
Shape
Square
Finish - Machining
TiN
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Manufacturer Grade
WP25CT
Coating Process
CVD
Primary Material Application
Steel
Secondary Material Application ISO Code
K
Secondary Material Application
Cast Iron
Material
Carbide

Dimensions

Insert Size
SNMG 322-1
Corner Radius
3/64 in
Nose Radius
0.047"
Insert Thickness
0.2500"
Mounting Hole Dia.
0.250"
Thickness
1/4 in
Cutting Edge Length
15.88mm

Description

Square Turning Insert, Chip-Breaker Code UR, Inscribed Circle 5/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.