Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TPHH, 0.0312 in

  • Mfr # 2821688
  • Zoro # G3879624

product price: 
$
21.59
/ea
Sold in multiples of 5 for $107.95

Key Features

Insert Shape
Triangle
Insert Style
TPHH
Inscribed Circle
3/8 in
Insert Size
0.3750"
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2821688
Zoro #
G3879624
UPC #
4021169387463
Country of Origin
United States
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPHH
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WK20CT
Rake
Positive
ISO Number
TPHH160308
Cutting Direction
Neutral
Secondary Material Application ISO Code
P
ANSI Code
TPHH322
Chip-Breaker Style
On One Side
Coating Process
CVD
Clearance Angle
11 Degrees
Secondary Material Application
Steel
Insert Holding Type
70 Degrees to 90 Degrees Countersink Hole
Primary Material Application ISO Code
K
Measurement System
Fractional Inch
Included Angle
60 Degrees
Primary Material Application
Cast Iron
Shape
Triangle
Manufacturer Grade
WK20CT
Finish - Machining
TiN
Cutting Application
Outside and Inside Diameter Turning
Material - Machining
Carbide
Number of Cutting Edges
3

Dimensions

Insert Size
0.3750"
Corner Radius
0.0312 in
Insert Thickness
0.1250"
Cutting Edge Length
16.5 mm
Thickness
0.125 in
Through Hole Inside Dia.
0.13 in

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, TiN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.