Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TPHH, 0.0312 in, Carbide

  • Mfr # 2821670
  • Zoro # G3875713

product price: 
$
19.95
/ea
Sold in multiples of 5 for $99.75

Key Features

Insert Shape
Triangle
Insert Style
TPHH
Inscribed Circle
3/8 in
Insert Size
0.3750"
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2821670
Zoro #
G3875713
UPC #
4021169387555
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPHH
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
CG6
Insert Material
Carbide
Rake
Positive
ISO Number
TPHH160308
Cutting Direction
Neutral
Coating
TiN
Chip-Breaker Style
On One Side
Manufacturer Grade
CG6
Primary Material Application
Steel
Clearance Angle
11 Degrees
Measurement System
Fractional Inch
Included Angle
60 Degrees
Insert Holding Type
70 Degrees to 90 Degrees Countersink Hole
Primary Material Application ISO Code
P
Finish - Machining
TiC
Cutting Application
Outside and Inside Diameter Turning
Material - Machining
Carbide
Secondary Material Application
Cast Iron, Stainless Steel
Coating Process
CVD
ANSI Code
TPHH322
Secondary Material Application ISO Code
K, M
Shape
Triangle
Number of Cutting Edges
3
Material
Carbide

Dimensions

Insert Size
0.3750"
Corner Radius
0.0312 in
Insert Thickness
0.1250"
Thickness
0.125 in
Through Hole Inside Dia.
0.13 in
Cutting Edge Length
16.5 mm

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, TiC

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.