Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TPMR, 0.0156 in, Carbide

  • Mfr # 4170786
  • Zoro # G2811529

product price: 
$
21.75
/ea
Sold in multiples of 10 for $217.50

Key Features

Insert Shape
Triangle
Insert Style
TPMR
Inscribed Circle
3/8 in
Insert Size
321
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170786
Zoro #
G2811529
UPC #
-
Country of Origin
India
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMR
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WP35CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TPMR160304
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Mounting Style
Clamp
Workpiece Compatibility
Stainless (M), Steel (P)
No. of Edges
3
Stainless (M) Compatibility
Yes
Relief Angle
11 Degrees
ANSI Number
TPMR321
Coating
Tin
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Clearance Angle
11 Degrees
Number of Cutting Edges
3
Secondary Material Application ISO Code
M
Coating Process
CVD
Material - Machining
Carbide
Shape
Triangle
Primary Material Application ISO Code
P
Chip-Breaker Style
On One Side
Manufacturer Grade
WP35CT
Secondary Material Application
Stainless Steel
Cutting Application
Outside and Inside Diameter Turning
Included Angle
60 Degrees
Primary Material Application
Steel
ANSI Code
TPMR321
Insert Holding Type
No Screw Hole
Finish - Machining
TiN
Measurement System
Fractional Inch
Material
Carbide

Dimensions

Insert Size
321
Corner Radius
0.0156 in
Insert Thickness
0.1250"
Nose Radius
0.016"
Thickness
0.125 in
Cutting Edge Length
16.5 mm

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.