Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TPMR, 0.0312 in, Carbide

  • Mfr # 4170787
  • Zoro # G2811553

product price: 
$
21.19
/ea
Sold in multiples of 10 for $211.90

Key Features

Insert Shape
Triangle
Insert Style
TPMR
Inscribed Circle
3/8 in
Insert Size
322
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170787
Zoro #
G2811553
UPC #
-
Country of Origin
India
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMR
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WP35CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TPMR160308
Workpiece Compatibility
Stainless (M), Steel (P)
No. of Edges
3
Coating
Tin
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Relief Angle
11 Degrees
For Use With
Toolholders, Boring Bars
ANSI Number
TPMR322
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Mounting Style
Clamp
Insert Holding Type
No Screw Hole
Material - Machining
Carbide
Included Angle
60 Degrees
Finish - Machining
TiN
Coating Process
CVD
Cutting Application
Outside and Inside Diameter Turning
ANSI Code
TPMR322
Number of Cutting Edges
3
Primary Material Application
Steel
Manufacturer Grade
WP35CT
Measurement System
Fractional Inch
Secondary Material Application ISO Code
M
Clearance Angle
11 Degrees
Secondary Material Application
Stainless Steel
Chip-Breaker Style
On One Side
Shape
Triangle
Primary Material Application ISO Code
P
Material
Carbide

Dimensions

Insert Size
322
Corner Radius
0.0312 in
Insert Thickness
0.1250"
Nose Radius
0.031"
Cutting Edge Length
16.5 mm
Thickness
0.125 in

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.