Triangle Turning Insert, Triangle, 3/8 in, TPMT, 0.0312 in, Carbide

  • Mfr # 2821566
  • Zoro # G3878839
product price: 
$
11.59
/ea
Sold in multiples of 5 for $57.95

Key Features

Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
3/8 in
Insert Size
0.3750"
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2821566
Zoro #
G3878839
UPC #
4021169387852
Country of Origin
Taiwan, Province of China
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
CG5
Insert Material
Carbide
Rake
Positive
ISO Number
TPMT160308LF
Cutting Direction
Neutral
Coating
TiN
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
ANSI Code
TPMT322LF
Number of Cutting Edges
3
Included Angle
60 Degrees
Measurement System
Fractional Inch
Manufacturer Grade
CG5
Material - Machining
Carbide
Secondary Material Application ISO Code
K
Coating Process
PVD
Secondary Material Application
Cast Iron
Shape
Triangle
Finish - Machining
TiN
Clearance Angle
11 Degrees
Chip-Breaker Style
On One Side
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Cutting Application
Outside and Inside Diameter Turning
Primary Material Application ISO Code
M, N, P, S
Chip-Breaker Code
LF
Material
Carbide

Dimensions

Insert Size
0.3750"
Corner Radius
0.0312 in
Insert Thickness
0.1250"
Through Hole Inside Dia.
0.173 in
Cutting Edge Length
16.5 mm
Thickness
0.125 in

Description

Triangle Turning Insert, Chip-Breaker Code LF, Inscribed Circle 3/8 in, TiN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews