Shop WIDIA

Triangle Turning Insert, Triangle, 4, TNMA, 2, Ceramic

  • Mfr # 4165848

  • Zoro # G2911190


product price:  $9.99
/ea
Sold in multiples of 5 for $49.95

Key Features

Insert Shape
Triangle
Insert Style
TNMA
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4165848
Zoro #
G2911190
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
432
Corner Radius
0.0312 in
Nose Radius
0.031"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Through Hole Inside Dia.
0.203 in
Cutting Edge Length
22 mm
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMA
Inscribed Circle
1/2 in
Chip-Breaker
No
Grade
TN20K
Insert Material
Ceramic
Insert Application
Roughing
Rake
Negative
ISO Number
TNMA220408
Mounting Style
Clamp
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
No. of Edges
6
ANSI Number
TNMA432
Cutting Direction
Neutral
Relief Angle
0 Degrees
Coating
Uncoated
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Secondary Material Application
Steel
Primary Material Application ISO Code
K
Primary Material Application
Cast Iron
Material Grade - Machining
Silicon Nitride
Number of Cutting Edges
6
Secondary Material Application ISO Code
P
Included Angle
60 Degrees
Cutting Application
Outside and Inside Diameter Turning
Clearance Angle
0 Degrees
Coating Process
CVD
Shape
Triangle
Insert Holding Type
Straight Hole
ANSI Code
TNMA432
Measurement System
Fractional Inch
Material - Machining
Ceramic
Finish - Machining
Bright (Uncoated)
Manufacturer Grade
TN20K
Material
Ceramic

Description

Triangle Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.