Shop WIDIA

Triangle Turning Insert, Triangle, 1/2 in, TNMA, 0.0312 in, Carbide

  • Mfr # 4171893
  • Zoro # G2814800

product price: 
$
9.39
/ea
Sold in multiples of 10 for $93.90

Key Features

Insert Shape
Triangle
Insert Style
TNMA
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171893
Zoro #
G2814800
UPC #
-
Country of Origin
India
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMA
Inscribed Circle
1/2 in
Chip-Breaker
No
Grade
WK20CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
TNMA220408
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Mounting Style
Clamp
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Steel (P)
ANSI Number
TNMA432
Relief Angle
0 Degrees
No. of Edges
6
Stainless (M) Compatibility
No
Coating
Tin
Super Alloy (S) Compatibility
No
Finish - Machining
TiN
Measurement System
Fractional Inch
Coating Process
CVD
Number of Cutting Edges
6
Primary Material Application ISO Code
K
Secondary Material Application
Steel
ANSI Code
TNMA432
Secondary Material Application ISO Code
P
Primary Material Application
Cast Iron
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Cutting Application
Outside and Inside Diameter Turning
Included Angle
60 Degrees
Shape
Triangle
Manufacturer Grade
WK20CT
Material - Machining
Carbide
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
0.0312 in
Nose Radius
0.031"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Thickness
0.1875 in
Through Hole Inside Dia.
0.203 in
Cutting Edge Length
22 mm

Description

Triangle Turning Insert, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.