Shop WIDIA

Triangle Turning Insert, Triangle, 5/32 in, TDHB, 0.002 in, Diamond

  • Mfr # 2828622
  • Zoro # G3877192

product price: 
$
119.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Triangle
Insert Style
TDHB
Inscribed Circle
5/32 in
Insert Size
0.1600"
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2828622
Zoro #
G3877192
UPC #
4021169366468
Country of Origin
Japan
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TDHB
Inscribed Circle
5/32 in
Chip-Breaker
Yes
Grade
YYD400
Insert Material
Diamond
Rake
Positive
ISO Number
TDHB07S1X0M
Cutting Direction
Neutral
Coating
Bright (Uncoated)
Number of Cutting Edges
1
Cutting Material Coverage
Mini Tip
Material - Machining
Polycrystalline Diamond
Chip-Breaker Style
On One Side
Manufacturer Grade
YYD400
Clearance Angle
15 Degrees
Shape
Triangle
ANSI Code
TDHB1308X0M
Finish - Machining
Bright (Uncoated)
Included Angle
60 Degrees
Measurement System
Fractional Inch
Cutting Application
Outside and Inside Diameter Turning
Insert Holding Type
70 Degrees to 90 Degrees Countersink Hole
Material
Diamond

Dimensions

Insert Size
0.1600"
Corner Radius
0.002 in
Insert Thickness
0.0469"
Through Hole Inside Dia.
0.0937 in
Cutting Edge Length
7.04 mm
Thickness
0.0468 in

Description

Triangle Turning Insert, Inscribed Circle 5/32 in, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.