Shop WIDIA
See all product information
Create Account
Triangle Turning Insert, Triangle, 5/32 in, TDHB, 0.007 in
- Mfr # 2828727
- Zoro # G3878559
product price:Â
$
15.89
/ea
Sold in multiples of 5 for
$79.45
Key Features
Insert Shape
Triangle
Insert Style
TDHB
Inscribed Circle
5/32 in
Insert Size
0.1600"
Chip-Breaker
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2828727
- Zoro #
- G3878559
- UPC #
- 4021169365799
- Country of Origin
- Unknown
- Item
- Triangle Turning Insert
- Insert Shape
- Triangle
- Insert Style
- TDHB
- Inscribed Circle
- 5/32 in
- Chip-Breaker
- No
- Grade
- CM1
- Rake
- Positive
- ISO Number
- TDHB07S102
- Cutting Direction
- Neutral
- Material - Machining
- Carbide
- Number of Cutting Edges
- 3
- Finish - Machining
- Bright (Uncoated)
- Clearance Angle
- 15 Degrees
- Cutting Application
- Outside and Inside Diameter Turning
- Shape
- Triangle
- ANSI Code
- TDHB130805
- Primary Material Application
- Nickel, Titanium
- Secondary Material Application ISO Code
- K, M, N, P
- Included Angle
- 60 Degrees
- Secondary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
- Primary Material Application ISO Code
- S
- Measurement System
- Fractional Inch
- Manufacturer Grade
- CM1
- Insert Holding Type
- 70 Degrees to 90 Degrees Countersink Hole
Dimensions
- Insert Size
- 0.1600"
- Corner Radius
- 0.007 in
- Insert Thickness
- 0.0469"
- Thickness
- 0.0468 in
- Cutting Edge Length
- 7.04 mm
- Through Hole Inside Dia.
- 0.0937 in
Description
Triangle Turning Insert, Inscribed Circle 5/32 in, Bright (Uncoated)
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.