Shop WIDIA
See all product information
Create Account
Triangle Turning Insert, Triangle, 5/32 in, TDHB, 0.007 in
- Mfr # 2828732
- Zoro # G3879642
product price:Â
$
17.95
/ea
Sold in multiples of 10 for
$179.50
Key Features
Insert Shape
Triangle
Insert Style
TDHB
Inscribed Circle
5/32 in
Insert Size
0.1600"
Chip-Breaker
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2828732
- Zoro #
- G3879642
- UPC #
- 4021169365744
- Country of Origin
- United States
- Item
- Triangle Turning Insert
- Insert Shape
- Triangle
- Insert Style
- TDHB
- Inscribed Circle
- 5/32 in
- Chip-Breaker
- No
- Grade
- C25
- Rake
- Positive
- ISO Number
- TDHB07S102
- Cutting Direction
- Neutral
- Clearance Angle
- 15 Degrees
- Number of Cutting Edges
- 3
- Finish - Machining
- Bright (Uncoated)
- Secondary Material Application ISO Code
- M, S
- Primary Material Application ISO Code
- K, N
- Insert Holding Type
- 70 Degrees to 90 Degrees Countersink Hole
- ANSI Code
- TDHB130805
- Manufacturer Grade
- C25
- Cutting Application
- Outside and Inside Diameter Turning
- Secondary Material Application
- Nickel, Stainless Steel, Titanium
- Measurement System
- Fractional Inch
- Included Angle
- 60 Degrees
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium
- Shape
- Triangle
- Material - Machining
- Carbide
Dimensions
- Insert Size
- 0.1600"
- Corner Radius
- 0.007 in
- Insert Thickness
- 0.0469"
- Thickness
- 0.0468 in
- Cutting Edge Length
- 7.04 mm
- Through Hole Inside Dia.
- 0.0937 in
Description
Triangle Turning Insert, Inscribed Circle 5/32 in, Bright (Uncoated)
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.