Shop WIDIA

Triangle Turning Insert, Triangle, 5/32 in, TDHH, 0.007 in

  • Mfr # 2828541
  • Zoro # G3874891

product price: 
$
23.15
/ea
Sold in multiples of 10 for $231.50

Key Features

Insert Shape
Triangle
Insert Style
TDHH
Inscribed Circle
5/32 in
Insert Size
0.1600"
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2828541
Zoro #
G3874891
UPC #
4021169366918
Country of Origin
Japan
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TDHH
Inscribed Circle
5/32 in
Chip-Breaker
Yes
Grade
CG5
Rake
15 Degrees
ISO Number
TDHH07S102L
Cutting Direction
Left Hand
Shape
Triangle
ANSI Code
TDHH130805L
Primary Material Application ISO Code
M, N, P, S
Material - Machining
Carbide
Measurement System
Fractional Inch
Coating Process
PVD
Finish - Machining
TiN
Included Angle
60 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Chip-Breaker Style
On One Side
Secondary Material Application
Cast Iron
Manufacturer Grade
CG5
Clearance Angle
15 Degrees
Number of Cutting Edges
3
Secondary Material Application ISO Code
K
Insert Holding Type
70 Degrees to 90 Degrees Countersink Hole
Cutting Application
Outside and Inside Diameter Turning

Dimensions

Insert Size
0.1600"
Corner Radius
0.007 in
Insert Thickness
0.0469"
Cutting Edge Length
7.04 mm
Through Hole Inside Dia.
0.0937 in
Thickness
0.0468 in

Description

Triangle Turning Insert, Inscribed Circle 5/32 in, TiN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.