Shop WIDIA

Triangle Turning Insert, Triangle, 5/32 in, TDHH, 0.007 in

  • Mfr # 2828529
  • Zoro # G3878933

product price: 
$
18.89
/ea
Sold in multiples of 5 for $94.45

Key Features

Insert Shape
Triangle
Insert Style
TDHH
Inscribed Circle
5/32 in
Insert Size
0.1600"
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2828529
Zoro #
G3878933
UPC #
4021169366956
Country of Origin
United States
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TDHH
Inscribed Circle
5/32 in
Chip-Breaker
Yes
Grade
CG6
Rake
15 Degrees
ISO Number
TDHH07S102L
Cutting Direction
Left Hand
Manufacturer Grade
CG6
Secondary Material Application
Cast Iron, Stainless Steel
Material - Machining
Carbide
Chip-Breaker Style
On One Side
Secondary Material Application ISO Code
K, M
Clearance Angle
15 Degrees
Included Angle
60 Degrees
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
Finish - Machining
TiC
Primary Material Application
Steel
Number of Cutting Edges
3
Shape
Triangle
Insert Holding Type
70 Degrees to 90 Degrees Countersink Hole
Cutting Application
Outside and Inside Diameter Turning
ANSI Code
TDHH130805L
Coating Process
CVD

Dimensions

Insert Size
0.1600"
Corner Radius
0.007 in
Insert Thickness
0.0469"
Cutting Edge Length
7.04 mm
Thickness
0.0468 in
Through Hole Inside Dia.
0.0937 in

Description

Triangle Turning Insert, Inscribed Circle 5/32 in, TiC

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.