Shop WIDIA

Triangle Turning Insert, Triangle, 5/8 in, TNMG, 0.0625 in, Carbide

  • Mfr # 4170528
  • Zoro # G2811011

product price: 
$
19.69
/ea
Sold in multiples of 10 for $196.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
5/8 in
Insert Size
544
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170528
Zoro #
G2811011
UPC #
-
Country of Origin
India
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMG270616UR
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
No. of Edges
6
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
ANSI Number
TNMG544UR
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Relief Angle
0 Degrees
Coating
Tin
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Primary Material Application
Steel
Number of Cutting Edges
6
Primary Material Application ISO Code
P
Shape
Triangle
Cutting Application
Outside and Inside Diameter Turning
ANSI Code
TNMG544UR
Finish - Machining
TiN
Chip-Breaker Code
UR
Secondary Material Application ISO Code
K
Secondary Material Application
Cast Iron
Clearance Angle
0 Degrees
Chip-Breaker Style
Double Sided
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Coating Process
CVD
Measurement System
Fractional Inch
Manufacturer Grade
WP25CT
Included Angle
60 Degrees
Material
Carbide

Dimensions

Insert Size
544
Corner Radius
0.0625 in
Mounting Hole Dia.
0.250"
Insert Thickness
0.2500"
Nose Radius
0.063"
Thickness
0.25 in
Through Hole Inside Dia.
0.25 in
Cutting Edge Length
27.5 mm

Description

Triangle Turning Insert, Chip-Breaker Code UR, Inscribed Circle 5/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.