Shop WIDIA

Triangle Turning Insert, Triangle, 5/8 in, TNMG, 0.0625 in, Carbide

  • Mfr # 4169472
  • Zoro # G2808893

product price: 
$
19.69
/ea
Sold in multiples of 10 for $196.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
5/8 in
Insert Size
544
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4169472
Zoro #
G2808893
UPC #
-
Country of Origin
India
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WM25CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMG270616UR
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Coating
Tin
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
No. of Edges
6
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
Mounting Style
Clamp
ANSI Number
TNMG544UR
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
Clearance Angle
0 Degrees
Number of Cutting Edges
6
Cutting Application
Outside and Inside Diameter Turning
ANSI Code
TNMG544UR
Shape
Triangle
Secondary Material Application ISO Code
P, S
Primary Material Application ISO Code
M
Manufacturer Grade
WM25CT
Secondary Material Application
Nickel, Steel, Titanium
Finish - Machining
TiN
Measurement System
Fractional Inch
Chip-Breaker Code
UR
Included Angle
60 Degrees
Coating Process
CVD
Primary Material Application
Stainless Steel
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Chip-Breaker Style
Double Sided
Material
Carbide

Dimensions

Insert Size
544
Corner Radius
0.0625 in
Mounting Hole Dia.
0.250"
Insert Thickness
0.2500"
Nose Radius
0.063"
Thickness
0.25 in
Cutting Edge Length
27.5 mm
Through Hole Inside Dia.
0.25 in

Description

Triangle Turning Insert, Chip-Breaker Code UR, Inscribed Circle 5/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.