Shop WIDIA

Triangle Turning Insert, Triangle, 5/8 in, TNMG, 0.0625 in, Carbide

  • Mfr # 4171548
  • Zoro # G2813769

product price: 
$
18.89
/ea
Sold in multiples of 10 for $188.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
5/8 in
Insert Size
544
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171548
Zoro #
G2813769
UPC #
-
Country of Origin
India
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMG270616RH
No. of Edges
6
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Coating
Tin
Stainless (M) Compatibility
No
ANSI Number
TNMG544RH
Relief Angle
0 Degrees
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Insert Holding Type
Straight Hole
Chip-Breaker Style
Double Sided
Shape
Triangle
ANSI Code
TNMG544RH
Included Angle
60 Degrees
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Material - Machining
Carbide
Manufacturer Grade
WP25CT
Secondary Material Application ISO Code
K
Finish - Machining
TiN
Primary Material Application
Steel
Clearance Angle
0 Degrees
Number of Cutting Edges
6
Chip-Breaker Code
RH
Coating Process
CVD
Cutting Application
Outside and Inside Diameter Turning
Secondary Material Application
Cast Iron
Material
Carbide

Dimensions

Insert Size
544
Corner Radius
0.0625 in
Insert Thickness
0.2500"
Nose Radius
0.063"
Mounting Hole Dia.
0.250"
Through Hole Inside Dia.
0.25 in
Cutting Edge Length
27.5 mm
Thickness
0.25 in

Description

Triangle Turning Insert, Chip-Breaker Code RH, Inscribed Circle 5/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.