Triangle Turning Inserts, Triangle, 0.375 in, TCGT, 60 Degrees, 0.016 in
- Mfr # 6968760
- Zoro # G705972449
product price:Â
$
24.89
/ea
Sold in multiples of 5 for
$124.45
Key Features
Insert Shape
Triangle
Insert Style
TCGT
Inscribed Circle
0.375 in
Corner Radius
0.016 in
Rake
Positive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6968760
- Zoro #
- G705972449
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Corner Radius
- 0.016 in
- Depth of Cut
- 0.1563 in
- Cutting Edge Length
- 0.6501 in
- Through Hole Inside Dia.
- 0.1732 in
- Thickness
- 0.1563 in
- Fits Chest Size
- Highly Wear Resistance
Description
Triangle Turning Inserts, Chip-Breaker Code AL, Inscribed Circle 0.375 in, AlTiN
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.