Shop WIDIA

Square Turning Insert, Square, 4, SNMP, 2, Carbide

  • Mfr # 4172618
  • Zoro # G2815887

product price: 
$
14.85
/ea
Sold in multiples of 10 for $148.50

Key Features

Insert Shape
Square
Insert Style
SNMP
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4172618
Zoro #
G2815887
UPC #
-
Country of Origin
United States
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMP
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WS25PT
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
SNMP120408
Steel (P) Compatibility
Yes
Coating
ALOX-SN
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
ANSI Number
SNMP432
Super Alloy (S) Compatibility
Yes
Mounting Style
Clamp
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
No. of Edges
8
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Included Angle
90 Degrees
Coating Process
PVD
Primary Material Application
Nickel, Stainless Steel, Titanium
Manufacturer Grade
WS25PT
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Cutting Application
Turning
Material - Machining
Carbide
Secondary Material Application ISO Code
K, N, P
ANSI Code
SNMP432
Feed Type
High
Shape
Square
Number of Cutting Edges
8
Primary Material Application ISO Code
M, S
Chip-Breaker Style
Double Sided
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Nose Radius
0.031"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Cutting Edge Length
12.70mm
Thickness
3/16 in

Description

Square Turning Insert, Inscribed Circle 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.