Shop WIDIA

Triangle Turning Inserts, Triangle, 0.375 in, TNMG, 60 Degrees, 0.047 in

  • Mfr # 6791845
  • Zoro # G805972455

product price: 
$
7.29
/ea
Sold in multiples of 5 for $36.45

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
0.375 in
Chip-Breaker
UR
Corner Radius
0.047 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6791845
Zoro #
G805972455
UPC #
-
Country of Origin
India
Item
Triangle Turning Inserts
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
0.375 in
Chip-Breaker
UR
Rake
Negative
ISO Number
TNMG160412UR
Included Angle
60 Degrees
Cutting Direction
Neutral
Cutting Application
Roughing
Material Grade - Machining
Carbide
Primary Material Application ISO Code
M, P, S
Coating Process
PVD
Clearance Angle
0 Degrees
Secondary Material Application ISO Code
K, N
ANSI Code
TNMG333UR
Shape
Triangle
Features
Tough, Ultra-Fine Grain
Secondary Material Application
Cast Iron, Non-Ferrous
Number of Cutting Edges
6
Material - Machining
Carbide
Measurement System
Decimal Inch
Primary Material Application
High-Temperature Alloys, Stainless Steel, Steel
Standards
ANSI; ISO
Manufacturer Grade
WU25PT
Finish - Machining
TiAlN
Chip-Breaker Code
UR

Dimensions

Corner Radius
0.047 in
Thickness
0.1875 in
Cutting Edge Length
0.6496 in
Through Hole Inside Dia.
0.15 in
Depth of Cut
0.1875 in
Fits Chest Size
Tough, Ultra-Fine Grain

Description

Triangle Turning Inserts, Chip-Breaker Code UR, Inscribed Circle 0.375 in, TiAlN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.