Shop WIDIA

Trigon Turning Inserts, Trigon, 4, WNMG, 80 Degrees, 2

  • Mfr # 6942362
  • Zoro # G505972441

product price: 
$
8.19
/ea
Sold in multiples of 5 for $40.95

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
0.500 in
Chip-Breaker
Yes
Corner Radius
0.031 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6942362
Zoro #
G505972441
UPC #
-
Country of Origin
India
Item
Trigon Turning Inserts
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
0.500 in
Chip-Breaker
Yes
Rake
Negative
ISO Number
WNMG080408UR
Included Angle
80 Degrees
Cutting Direction
Neutral
Primary Material Application ISO Code
M, P, S
Measurement System
Decimal Inch
Cutting Application
Roughing
Coating Process
PVD
Manufacturer Grade
WU10PT
Clearance Angle
0 Degrees
ANSI Code
WNMG432UR
Material Grade - Machining
Carbide
Number of Cutting Edges
6
Material - Machining
Carbide
Primary Material Application
High-Temperature Alloy, Stainless Steel, Steel
Features
Deformation Resistance
Secondary Material Application ISO Code
H, K, N
Secondary Material Application
Cast Iron, Hardened Material, Non-Ferrous
Chip-Breaker Code
UR
Finish - Machining
TiAlN
Shape
Trigon

Dimensions

Corner Radius
0.031 in
Cutting Edge Length
0.3420 in
Depth of Cut
0.1883 in
Through Hole Inside Dia.
0.2031 in
Thickness
0.1883 in
Fits Chest Size
Deformation Resistance

Description

Trigon Turning Inserts, Chip-Breaker Code UR, Inscribed Circle 0.500 in, TiAlN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.