Shop WIDIA

Turning Insert, Trigon, 4, WNMG, 2, Carbide

  • Mfr # 4170040
  • Zoro # G2809593

product price: 
$
8.69
/ea
Sold in multiples of 10 for $86.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170040
Zoro #
G2809593
UPC #
-
Country of Origin
India
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WP35CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
WNMG080408UR
Super Alloy (S) Compatibility
No
No. of Edges
6
Coating
Tin
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
Mounting Style
Clamp
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
For Use With
Toolholders, Boring Bars
ANSI Number
WNMG432UR
Steel (P) Compatibility
Yes
Primary Material Application ISO Code
P
Number of Cutting Edges
6
Secondary Material Application ISO Code
M
Material - Machining
Carbide
Manufacturer Grade
WP35CT
Primary Material Application
Steel
Shape
Trigon
Chip-Breaker Code
UR
Chip-Breaker Style
Double Sided
Secondary Material Application
Stainless Steel
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Coating Process
CVD
Measurement System
Fractional Inch
ANSI Code
WNMG432UR
Included Angle
80 Degrees
Finish - Machining
TiN
Cutting Application
Outside and Inside Diameter Turning
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Nose Radius
0.031"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Cutting Edge Length
8.69mm
Thickness
3/16 in
Through Hole Inside Dia.
0.2030 in

Description

Turning Insert, Chip-Breaker Code UR, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.