Shop WIDIA
See all product information
Create Account
Turning Insert, 0.375 in, VCGT, 0.0156 in
- Mfr # 6968762
- Zoro # G511935102
product price:Â
$
26.19
/ea
Key Features
Insert Style
VCGT
Inscribed Circle
0.375 in
Corner Radius
0.0156 in
ISO Number
VCGT160404AL
Cutting Direction
Neutral
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6968762
- Zoro #
- G511935102
- UPC #
- 4064182745940
- Country of Origin
- United States
- Item
- Turning Insert
- Insert Style
- VCGT
- Inscribed Circle
- 0.375 in
- ISO Number
- VCGT160404AL
- Cutting Direction
- Neutral
- Clearance Angle
- 7 Degrees
- Insert Holding Type
- Screw-On
- General Shape
- Parallelogram
- Primary Material Application
- Cast Iron, High-Temperature Alloys, Non-Ferrous, Stainless Steel, Steel
- Chamfer Angle
- 35 Degrees
- Coolant Fed
- Non-Coolant Through
- Finish - Machining
- PVD AlTiN
- Manufacturer Grade
- WU05PT
- Measurement System
- Decimal Inch
- ANSI Code
- VCGT331AL
- Material Grade - Machining
- Carbide Coated
- Material - Machining
- Carbide
- Chip-Breaker Code
- AL
- Number of Cutting Edges
- 2
- Shape
- Rhombic
- Primary Material Application ISO Code
- K, M, N, P, S
Dimensions
- Corner Radius
- 0.0156 in
- Thickness
- 3/16 in
- Through Hole Inside Dia.
- 0.1732 in
- Cutting Edge Length
- 0.6538 in
Description
Turning Insert, Chip-Breaker Code AL, Inscribed Circle 0.375 in, PVD AlTiN, ANSI Code VCGT331AL, Chamfer Angle 35 Degrees , Clearance Angle 7 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.