Turning Insert, 0.375 in, VCGT, 0.0312 in
- Mfr # 6968763
- Zoro # G211935082
product price:Â
$
24.29
/ea
Key Features
Insert Style
VCGT
Inscribed Circle
0.375 in
Corner Radius
0.0312 in
ISO Number
VCGT160408AL
Cutting Direction
Neutral
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6968763
- Zoro #
- G211935082
- UPC #
- 4064182745957
- Country of Origin
- United States
Dimensions
- Corner Radius
- 0.0312 in
- Through Hole Inside Dia.
- 0.1732 in
- Cutting Edge Length
- 0.6538 in
- Thickness
- 3/16 in
Description
Turning Insert, Chip-Breaker Code AL, Inscribed Circle 0.375 in, PVD AlTiN, ANSI Code VCGT332AL, Chamfer Angle 35 Degrees , Clearance Angle 7 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.