Shop WIDIA

Square Turning Insert, Square, 4, SNMG, 2, Carbide

  • Mfr # 4172394
  • Zoro # G2815552

product price: 
$
8.19
/ea
Sold in multiples of 10 for $81.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4172394
Zoro #
G2815552
UPC #
-
Country of Origin
India
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WM25CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
SNMG120408UM
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Relief Angle
0 Degrees
For Use With
Toolholders, Boring Bars
No. of Edges
8
Coating
Tin
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Mounting Style
Clamp
ANSI Number
SNMG432UM
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Primary Material Application ISO Code
M
Shape
Square
ANSI Code
SNMG432UM
Coating Process
CVD
Included Angle
90 Degrees
Finish - Machining
TiN
Manufacturer Grade
WM25CT
Insert Holding Type
Straight Hole
Secondary Material Application
Nickel, Steel, Titanium
Number of Cutting Edges
8
Material - Machining
Carbide
Chip-Breaker Code
UM
Primary Material Application
Stainless Steel
Measurement System
Fractional Inch
Secondary Material Application ISO Code
P, S
Cutting Application
Turning
Clearance Angle
0 Degrees
Chip-Breaker Style
Double Sided
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Nose Radius
0.031"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Cutting Edge Length
12.70mm
Thickness
3/16 in

Description

Square Turning Insert, Chip-Breaker Code UM, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.