Shop WIDIA

Turning Insert, Round, 0.2362 in, None, Carbide

  • Mfr # 2028115
  • Zoro # G7678227

product price: 
$
8.69
/ea
Sold in multiples of 10 for $86.90

Key Features

Insert Shape
Round
Insert Style
None
Inscribed Circle
0.2362 in
Insert Size
0602
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2028115
Zoro #
G7678227
UPC #
-
Country of Origin
United States
Item
Turning Insert
Insert Shape
Round
Insert Style
None
Inscribed Circle
0.2362 in
Chip-Breaker
Yes
Grade
THM
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
RCMT0602M0
Coating
Uncoated
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Super Alloy (S)
Non Ferrous (N) Compatibility
Yes
Cutting Direction
Neutral
ANSI Number
RCMT0602M0
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
No. of Edges
4
Mounting Style
Screw
Hardened (H) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Relief Angle
0 Degrees
Secondary Material Application ISO Code
K, M
Secondary Material Application
Cast Iron, Stainless Steel
Finish - Machining
Bright (Uncoated)
Measurement System
Decimal Inch
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Titanium
Material - Machining
Carbide
Primary Material Application ISO Code
N, S
Shape
Round
Material
Carbide

Dimensions

Insert Size
0602
Mounting Hole Dia.
0.110"
Nose Radius
0.118"
Insert Thickness
0.0938"

Description

Turning Insert, Inscribed Circle 0.2362 in, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.